Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Curtain, Modesty, Assy
Mfr # AP250-015
Zoro # G0656951
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Interior Pocket, Tie-Back
- Color White
- Includes (2) Curtains, Ring Hangers, Stainless Steel Track Assembly, Brackets, Clamps
- Material Polyester
- For Use With Shower with Eyewash, Shower
Product Information
- Brand Guardian Equipment
- MFR # AP250-015
- Zoro # G0656951
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Features | Interior Pocket, Tie-Back |
Color | White |
Includes | (2) Curtains, Ring Hangers, Stainless Steel Track Assembly, Brackets, Clamps |
Material | Polyester |
For Use With | Shower with Eyewash, Shower |
Item | Privacy Curtain |
Accessory Type | Privacy Curtain |
Series | Guardian Accessory |
Compatible with Series | Guardian Safety Stations |
Compatible Mfr Part Number | G1902, G1902BC, G1902P, G1909, G1909BC, G1950, G1950BC, G1991, G1996 |
Compatible with Brand | Universal |
Description
Privacy Curtain, Accessory Type Privacy Curtain, Color White, Compatible Mfr Part Number G1902, G1902BC, G1902P, G1909, G1909BC, G1950, G1950BC, G1991, G1996, Compatible with Brand Universal, Compatible with Series Guardian Safety Stations, Depth 3 ft, Height 6 ft, Width 3 ft, Features Interior Pocket, Tie-Back, For Use With Shower with Eyewash, Shower, Includes Mounting Brackets, Hardware, Material Polyester, Series Guardian Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, 2XL, PR (ARCSTK-00-012)
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- MECHANIX WEAR Mechanics Gloves, L, Black/Gray, TekDry(R) (H15-05-010)
- ALLPOINTS 20" Steam Glove Lg (181624)
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Grn, 1/4, Assy (AP470-021GRN)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- GUARDIAN EQUIPMENT Spray Head Assembly, 4 Gs (AP470-120R)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- GUARDIAN EQUIPMENT Unmtd Eye/face/body Spray (G5010)
- METHOD Ylang Ylang Scent Daily Shower Cleaner 28 oz Liquid (45)
- Guardian Equipment Eyewash and Shower Parts and Accessories