Shop All Combination Units
Guardian Equipment
Combination Eyewash/Drench Hose - Deck Mount
Mfr # G 5022
Zoro # G008825855
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Guardian Equipment
- MFR # G 5022
- Zoro # G008825855
- UPC # 94718144965
- Country of Origin United States
- Category Combination Units
Description
GUARDIAN Combination Eyewash/Drench Hose - Deck MountDual-purpose unit can be used as a fixed eye wash or as a drench hose to rinse face, body or eyes.
To activate unit, simply squeeze the stay-open lever handleallows for hands-free operationSpray head features flip-top dust covers mounted on chrome-plated brass supply armsIncludes 8' reinforced PVC hose and ANSI-compliant identification signMeets the ANSI requirements necessary to perform as a primary eye washChoose between deck-mount and wall-mount units
To activate unit, simply squeeze the stay-open lever handleallows for hands-free operationSpray head features flip-top dust covers mounted on chrome-plated brass supply armsIncludes 8' reinforced PVC hose and ANSI-compliant identification signMeets the ANSI requirements necessary to perform as a primary eye washChoose between deck-mount and wall-mount units
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012FY/S7)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1KBW001)
- SALISBURY Rubber Insulating Glove Kit Class 0 (GK011BY/9)
- HEXARMOR Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (2083-XL (10))
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC-SSH)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Btm (GFR3110)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 17 In. W (GBF1909SSH)
- HUGHES SAFETY SHOWERS Heat Traced Shower with Face/Eyewash (H5G45G-1H)
- Guardian Equipment Combination Units