Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Bracket, Wall, Assy
Mfr # AP150-051C
Zoro # G0657119
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME UV
- Features Factory Set to 100 psi
- Color Yellow
- Material Brass
- For Use With Drench Hose Units, Eyewash
Product Information
- Brand Guardian Equipment
- MFR # AP150-051C
- Zoro # G0657119
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Item | Eyewash Drench Hose Wall Bracket |
Standards | ASME UV |
Features | Factory Set to 100 psi |
Color | Yellow |
Material | Brass |
For Use With | Drench Hose Units, Eyewash |
Accessory Type | Wall Bracket |
Description
Eyewash Drench Hose Wall Bracket, Accessory Type Wall Bracket, Color Yellow, Features Factory Set to 100 psi, For Use With Drench Hose Units, Eyewash, Material Brass, Standards ASME UV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 12 Color Spr Snap DSP (N264-630)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- GUARDIAN EQUIPMENT Manifold Repair Kit (G1540R)
- GUARDIAN EQUIPMENT Valve Stem with O-rings and Spring (AP600-666)
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- NMC Emergency Shower Keep Area Clear Sign (EGA2AB)
- Guardian Equipment Eyewash Stations and Shower Equipment