Shop All Ball Valves
Guardian Equipment
Ball Valve with Actuating Arm, 1 In IPS
Mfr # AP600-335H
Zoro # G0969211
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Actuating Arm
- For Use With Shower
- Material Brass
- Compatible Mfr Part Number G1643, G1643SSH, G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, GBF1643, GBF1909
- Inlet Pipe Gender Female
Product Information
- Brand Guardian Equipment
- MFR # AP600-335H
- Zoro # G0969211
- Country of Origin United States
- Category Ball Valves
Dimensions
Depth | 3 in |
Width | 3 in |
Height | 3 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 1 in |
Details
Item | Ball Valve |
Type | With Actuating Arm |
For Use With | Shower |
Material | Brass |
Compatible Mfr Part Number | G1643, G1643SSH, G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, GBF1643, GBF1909 |
Inlet Pipe Gender | Female |
Maximum Inlet Pressure | 125 psi |
Compatible with Series | Guardian |
Outlet Pipe Gender | Female |
Accessory Type | On/Off Valve with Lever |
Color | Silver |
Outlet Pipe Thread Type | IPS |
Inlet Pipe Thread Type | IPS |
Compatible with Brand | Guardian |
Description
Ball Valve, Accessory Type On/Off Valve with Lever, Color Silver, Compatible Mfr Part Number G1643, G1643SSH, G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, GBF1643, GBF1909, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 3 in, Height 3 in, Width 3 in, For Use With Shower, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type IPS, Material Brass, Maximum Inlet Pressure 125 psi, Outlet Pipe Gender Female, Outlet Pipe Size 1 in, Outlet Pipe Thread Type IPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Tub Enclosure Towel Bar Kit, 3/8 in. x 3/4 in. x 32 in. Bar, Extruded (Single Pack) (MP6093)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2279)
- VIEGA Tee (79790)
- JONES STEPHENS Brass Lead Free Connector, Compression x Male Connector (C74058LF)
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- WEBSTONE Webstone 50406 Isolator Union-Flange Ball Valve - 1-1/2", Sweat (H-50406)
- LEGEND VALVE 1" T/S-603V PVC BALL VALVE (201-185)
- JOMAR VALVE 2" NPT Lead Free Brass Ball Valve (JF-100TG)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF-101-01)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (PVC 638-4B4B-F)
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- Guardian Equipment Ball Valves