Shop All Anchorage Connectors
Guardian
D-Bolt Anchor Connector, 3 in. dia.
Mfr # 00373
Zoro # G9169535
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 4 in
- Includes Bolt
- Standards ANSI Z359.1-07, ANSI A10.32-12, OSHA 1910 and OSHA 1926 Subpart M
Product Information
- Brand Guardian
- MFR # 00373
- Zoro # G9169535
- UPC # 672421003733
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 4 in |
Width | 4 in |
Hole Depth | 1/2 in |
Ring Diameter | 3 in |
Details
Item | D-Bolt Anchor Connector |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Includes | Bolt |
Standards | ANSI Z359.1-07, ANSI A10.32-12, OSHA 1910 and OSHA 1926 Subpart M |
Material | Galvanized Steel, Stainless Steel |
Installation | See Instructions |
Description
D-Bolt Anchor Connector, Length 4 in, Weight Capacity 420 lb, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4432)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-584-YL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, (RWG560TM)
- GUARDIAN Roof Anchor, Pitch pro (10540)
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- GUARDIAN Roof Anchor, 420 lb. (00645-W)
- GUARDIAN Cross Arm Strap, 6 ft. L x 4" W (01625)
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- CONDOR D-Ring Plate Anchor, Unplated Alloy Steel (35KU73)
- Guardian Anchorage Connectors