Shop All Anchorage Connectors
Guardian
Bolt Hole Anchor, 8-1/2in. L x 2-1/2in. W
Mfr # 00230
Zoro # G9169544
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Length 8 1/2 in
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Width 2 1/2 in
Product Information
- Brand Guardian
- MFR # 00230
- Zoro # G9169544
- UPC # 672421002309
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 8 1/2 in |
Width | 2 1/2 in |
Depth | 2 in |
Details
Item | Bolt Hole Anchor |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Material | Galvanized Steel |
Installation | See Instructions |
Description
Bolt Hole Anchor, Length 8 1/2 in, Depth 2 in, Weight Capacity 420 lb, Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA CharGuard Heat Resistant Gloves, 14 in Length, XL, Black, 1 Pair (8814-10)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (9032-L (9))
- ACCUFORM FIRE SAFETY SIGN EMERGENCY SHUTOFF MFXG541XV (MFXG541XV)
- ESS Rplmt Lens, Asian-Fit Profile NVG, Clear (740-0260)
- GUARDIAN D-Bolt Anchor Connector, 3 in. dia. (00373)
- GUARDIAN Rope Anchor, 420 lb. (01300)
- GUARDIAN Roof Anchor, 420 lb. (00645-W)
- GUARDIAN Roof Anchor, Pitch pro (10540)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- Guardian Anchorage Connectors