Shop All Air Gun Nozzles & Accessories
Guardair
Xtra Thrust W/ 24InSteel Ext, Alum Nozzle
Mfr # 75XT024SA
Zoro # G1178381
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 54 cfm
- Application Tough Applications
- Standards OSHA 1910.242(B)
- Includes Extension and Nozzle, Hanging Hook
- Air Inlet Gender Female
Product Information
- Brand Guardair
- MFR # 75XT024SA
- Zoro # G1178381
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 27 3/8 in |
Overall Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Extension Size | 24 in |
Details
Item | Xtra Thrust W/ 24InSteel Ext,Alum Nozzle |
Air Consumption | 54 cfm |
Application | Tough Applications |
Standards | OSHA 1910.242(B) |
Includes | Extension and Nozzle, Hanging Hook |
Air Inlet Gender | Female |
Nozzle | Xtra Thrust |
Maximum Inlet Pressure | 120 psi |
Body Material | Aluminum |
Air Inlet Type | NPT |
Air Inlet | 1/4 in NPT Female |
Sound Level | 108 dB |
Color | Silver |
Description
Xtra Thrust W/ 24InSteel Ext,Alum Nozzle, Pistol, Nozzle Xtra Thrust, Sound Level 108 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Clamp W/90 Arm 1001 (1001)
- SUBURBAN BOLT AND SUPPLY 7/32 SHORT ARM HEX KEY (A05401400SA)
- PROTO Tethered Aligning Pry Bar, 16in.L. (J2130-TT)
- MICRO 100 Carbide End Mill, Dia 3/64, Cut L 7/64 (BEM-046-04X)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR Nozzle (79SGN13)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- Guardair Air Gun Nozzles & Accessories