Shop All Air Guns
Guardair
Xtra Thrust Air Gun, Steel Nozzle, 18"
Mfr # 75XT018AS
Zoro # G8493453
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 22-1/2"
Product Information
Dimensions
Overall Length | 22-1/2" |
Details
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Item | Xtra Thrust 18" Air Gun, Steel Nozzle |
Description
Xtra Thrust 18 In. Air Gun, Steel Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, 16" (196-37416)
- MILWAUKEE TOOL Magnetic Rafter Square 7 in. (MLSQM070)
- MITUTOYO Thickness Gage (184-301S)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 24in L (EA75024)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018AA)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 18" (75XT018SS)
- GUARDAIR Air Gun (75XT096AA)
- GUARDAIR Pistol Grip Air Gun (74S)
- GUARDAIR Water Jet Cleaning Gun Shut Off Valve (79WGH32)
- GUARDAIR Thumb Lever Air Gun, 90 psi (970)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J39)
- Guardair Air Guns & Accessories