Shop All Air Guns
Guardair
Vacuum Gun
Mfr # 1500U06
Zoro # G8353931
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Overall Length 30 1/2 in
- Air Inlet 1/4 in NPT Female
- Fits Brand Guardair
- Extension Size 0
Product Information
Dimensions
Overall Length | 30 1/2 in |
Extension Size | 0 |
Overall Width | 8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1 1/4 |
Details
Application | Cleaning |
Air Inlet | 1/4 in NPT Female |
Fits Brand | Guardair |
Item | Vacuum Gun |
Air Consumption | 78 cfm |
Chip Guard Included | No |
Number of Nozzles Included | 0 |
Air Inlet Gender | Female |
Collection Bag Included | No |
Sound Level | 89 dB |
Air Inlet Type | NPT |
Description
Vacuum Gun, Pistol-Grip, Number of Nozzles Included 0, Sound Level 89 dB, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA $BATTERY 14.4V LI-ION LXT (MPBL1430B)
- JET Universal Base, 600 Lb. Capacity (708118)
- CMT Dwl Drill W/ Countersink, Left, 57.5mm L (376.082.12)
- STARRETT Cone Contacts, 30mm 5002BZ Series, PR (PT06139)
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA2)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024NN)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- Guardair Air Guns & Accessories