Shop All Air Guns
Guardair
Thumb Lever Air Gun, 48" Extension
Mfr # 900LJ048AA
Zoro # G4485451
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/8 in (F)NPT
- Includes Extension and Nozzle
Product Information
Dimensions
Outlet Size | 3/8 in (F)NPT |
Overall Length | 51 3/8 in |
Extension Size | 48 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 1/2 in |
Overall Width | 3 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 3/8 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- PROTO 1 in Drive Impact Socket 2 5/16 in Size 6 pt Deep Depth, Black Oxide (J10037L)
- KNIPEX Skinning Knife Solid, Fixed, Hooked, 7 1/2 in L (98 54)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#2 Bit Std Length, Chrome Socket (D006202)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024AA)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U80LJ018AA3)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37012)
- MILTON INDUSTRIES Blow Gun - Heavy Duty (PE205D)
- Guardair Air Guns & Accessories