Shop All Air Guns
Guardair
Thumb Lever Air Gun, 4-1/4" Extension
Mfr # 900
Zoro # G1424911
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Outlet Size 1/8 in (F)NPT
- Overall Length 5 1/8 in
- Air Inlet 1/4 in NPT Female
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 5 1/8 in |
Nozzle Length | 7/16 in |
Extension Size | 0 |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 3 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 7/16 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi Safety, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 7 mm Tip, 1 3/4 in L (20XA15)
- CHICAGO PNEUMATIC Chicago Pneumatic Tool Llc CP8951000109 Wera Magnetic Screwdriver 8951000109927 (CP8951000109)
- HUSQVARNA INSERT (544219302)
- MALCO 24 24 in. Radius Divider (24)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA2)
- GUARDAIR Long John Air Gun, Steel Extension, 36" (75LJ036SA)
- GUARDAIR Long John Safety Air Blow Gun, 24 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ024AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37012)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048SS)
- VACULA Blackstar 20 Full Flow Blow Gun, 20" B (VAC72-020-1260)
- Guardair Air Guns