Shop All Pneumatic Tool Parts
Guardair
Steel Nozzle 75XT
Mfr # 75XTNS
Zoro # G8008016
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Type 5/8 in
- Fits Brand Guardair
- Application Blowing Heavy Debris
- Standards OSHA
Product Information
- Brand Guardair
- MFR # 75XTNS
- Zoro # G8008016
- UPC # 690773005267
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 2 1/2 in |
Inlet Size | 5/8 in UNM |
Details
Item | Air Gun Nozzle |
Type | 5/8 in |
Fits Brand | Guardair |
Application | Blowing Heavy Debris |
Standards | OSHA |
Compatible with Series | 75XT Series, U75XT Series |
Sound Level | 107 dBA |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | Steel |
Air Flow Pattern | Focused |
Nozzle Type | Safety |
Output | 2.8 lbf |
OSHA Pressure Compliant | Yes |
Compatible with Manufacturer Part Number | 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3 |
Number of Pieces | 1 |
Product Type | Air Gun Nozzle |
Compatible Grainger Part Number | 19A829, 19A846, 19RT37, 1RF83, 1RF84, 1RF85, 24JV42, 38M269, 38M270, 38M271, 38M272, 3MLT7, 3MLT9, 3MLU2, 3MLU4, 3MLU6, 3MLU8, 3MLV1, 3MLV3, 3MLV5, 3MLV7, 3MLV9, 3MLW2, 41MV88, 41MV89, 4FE79, 4FE80, 4FE81, 4FE82, 5GAU7, 5GAU8, 5GAU9, 5GAV0, 5GAV1 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 75XT006AA, 75XT006SA, 75XT012AA, 75XT012AAUS, 75XT012SA, 75XT012SS, 75XT018AA, 75XT018SA, 75XT024AA, 75XT024SA, 75XT036AA, 75XT048AA, 75XT060AA, 75XT072AA, 75XT072SS, 75XT096AA, 75XT144AA, U75XT006AA2, U75XT006AA225, U75XT006AA3, U75XT012AA2, U75XT012AA3, U75XT018AA2, U75XT018AA3, U75XT024AA2, U75XT024AA3, U75XT036AA2, U75XT036AA3, U75XT048AA2, U75XT048AA3, U75XT060AA2, U75XT060AA3, U75XT072AA2, U75XT072AA3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG5)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- BELL & GOSSETT 208-230/460v3ph 3/4hp 1750rpm (169053)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6310 2Z JEM)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 6 In. (75LJE006AA)
- GUARDAIR Aluminum Nozzle (80WJNA)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- GUARDAIR Alum Ext, 18 In. with Alum Nozzle (900LJE018AA)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- INGERSOLL-RAND Pressure Switch (32147738)
- Guardair Pneumatic Tool Parts