Shop All Material Handling Equipment Replacement Parts
Guardair
Short Trigger w/ Roll Pin
Mfr # TRU01
Zoro # G2927550
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardair
- Includes Roll Pin
- Repairs Parts for Trigger
- For Use With Guardair Safety Air Gun
- Product Type Air Gun Trigger
Product Information
- Brand Guardair
- MFR # TRU01
- Zoro # G2927550
- UPC # 690773023360
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 5 3/8 in |
Details
Item | Air Gun Trigger |
Fits Brand | Guardair |
Includes | Roll Pin |
Repairs Parts for | Trigger |
For Use With | Guardair Safety Air Gun |
Product Type | Air Gun Trigger |
Number of Pieces | 2 |
Compatible with Product Type | Safety Air Gun |
Description
Air Gun Trigger, For Use With Guardair Safety Air Gun, Includes Roll Pin, Overall Length 5 3/8 in, Repairs Parts for Trigger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Web Sling, Endless, 6 ft L, 24800 lb Cap. (EN2-902P)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S620-VGR-2-R-2)
- ZORO SELECT Caster Brake Kit, Tread Lock, 5 in, Steel (P-WB25 050X200)
- US CARGO CONTROL 5/16" x 48" Black Bungee Cords (bundle of 10) - 8mm (BC51648-10PK)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- GUARDAIR Safety Clips, PK2 (500A02)
- MAG-MATE Replacement Clevis (PNL0800CLVSKIT)
- TEREX Standard Fork, Weld (35293-SGT)
- ZORO SELECT Indicator (MH12R97001G)
- DAYTON Assembly, Up/down Control (97-152)
- ZORO SELECT Underside Foot (MH12R96506G)
- Guardair