Shop All Material Handling Equipment Replacement Parts
Guardair
Safety Clips, PK2
Mfr # 500A02
Zoro # G2927480
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Guardair
- For Use With Guardair Safety Air Gun
- Compatible with Manufacturer Part Number F5, INF5
- Overall Length 7/8 in
- Number of Pieces 2
Product Information
- Brand Guardair
- MFR # 500A02
- Zoro # G2927480
- UPC # 690773018922
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 7/8 in |
Details
Item | Safety Clip |
Fits Brand | Guardair |
For Use With | Guardair Safety Air Gun |
Compatible with Manufacturer Part Number | F5, INF5 |
Number of Pieces | 2 |
Material | Steel |
Compatible with Product Type | Universal Coupling |
Product Type | Safety Clip |
Description
Safety Clip, Material Steel, Compatible with Manufacturer Part Number F5, INF5, For Use With Guardair Safety Air Gun, Overall Length 7/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND CASTERS & WHEELS Bond Cast Aluminum Triangular Cup Dolly 2127 HighDensity Plastic Wheels 600 Lb Capacity (2127 AL)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S510-TPRS-SLB-71678-4)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP020L-15)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- GUARDAIR Short Trigger w/ Roll Pin (TRU01)
- DAYTON Locking Nut m6 (GHH047)
- ZORO SELECT Beige Left Leg (MH5UTH801G)
- MAGLINER Hardware Pack C5 (86048)
- DAYTON Spring Cap (MHG301SG)
- DAYTON Plunger Seal Kit (MH57-162G)
- Guardair