Shop All Pneumatic Tool Parts
Guardair
Rubber Tip Nozzle 74
Mfr # 74NRT
Zoro # G8555057
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 13/32 in
- Fits Brand Guardair
- Standards OSHA
- Compatible with Product Type Air Guns
- Output 0.4 lbf
Product Information
- Brand Guardair
- MFR # 74NRT
- Zoro # G8555057
- UPC # 690773003232
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 1 13/32 in |
Inlet Size | 1/8 in MNPS |
Details
Item | Air Gun Nozzle |
Fits Brand | Guardair |
Standards | OSHA |
Compatible with Product Type | Air Guns |
Output | 0.4 lbf |
Air Flow Pattern | Focused |
Nozzle Tip Material | Rubber |
Nozzle Type | Safety |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 74RT, 970RT, LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT |
OSHA Pressure Compliant | Yes |
Compatible with Series | Lazer Series |
Product Type | Air Gun Nozzle |
Sound Level | 113 dBA |
Compatible Grainger Part Number | 19A830, 1CJG4, 1CJG5, 300R06, 3APY4, 3APY5, 3APY6, 3APY7, 3APY8, 3APY9, 3APZ1, 3APZ2, 3APZ3, 3APZ4, 3APZ5, 3APZ6, 3APZ7, 3APZ8, 3APZ9, 3ARA1, 5JEL1, 5JEL2 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 74RT, 970RT, LZR600, LZR600006AA, LZR600012AA, LZR600018AA, LZR600024AA, LZR600036AA, LZR600048AA, LZR600060AA, LZR600072AA, LZR6007KIT, LZR650, LZR650006AA, LZR650012AA, LZR650018AA, LZR650024AA, LZR650036AA, LZR650048AA, LZR650060AA, LZR650072AA, LZR6507KIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION 2 Way Loading Lever Action Grease Gun with 18" Whip (1133)
- NTN Insert Ball Bearing, Bore 1-1/2 In (SUC208-24)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD (6J150X3/4)
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- GUARDAIR Flextension, 18 In. (86FLX018)
- GUARDAIR Aluminum Extension, 72 In. (75E072A)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- GUARDAIR High Filtration Collection Bag (1500A02)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75XTE018AA)
- WILKERSON Bowl W/Flex Drain (FRP-95-017)
- Guardair Pneumatic Tool Parts