Shop All Vacuum Accessories
Guardair
Round Brush Tool, 3", 1-1/4" Hose
Mfr # N843
Zoro # G2663561
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/4"
- Material Plastic
- Length 3 in
- Width 2 1/2 in
- For Hose Diameter 1 1/4 in
Product Information
- Brand Guardair
- MFR # N843
- Zoro # G2663561
- UPC # 690773017857
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/4" |
Length | 3 in |
Width | 2 1/2 in |
For Hose Diameter | 1 1/4 in |
Depth | 2 1/2 in |
Diameter | 2 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
For Use With | 1-1/4" Hose |
Item | Dust Brushes |
Fits Vacuum Models | N552BC |
Attachment Product Grouping | Dust Brushes |
Type | Plastic |
Description
Dust Brushes, For Hose Diameter 1 1/4 in, Material Plastic, Length 3 in, Width 2 1/2 in, Depth 2 1/2 in, Diameter 2 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N552BC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES MIRACLE Lavender Scent Skunk Odor Remover 32 oz Liquid (P-98421)
- RUBBERMAID COMMERCIAL WASTEBASKET RUBBERMAID 28QT BK (FG295600BLA)
- ATRIX Extension Wand Adapter (ATI34663)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 11/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-11/16)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- GUARDAIR Vacuum Hose, 2" ID x 40 ft. L, Vinyl (N67040)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (NSVK20)
- GUARDAIR Floor Tool, 12" x 48", 1-1/2" Hose (N692)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm (N551BK)
- SANITAIRE Sanitaire Brushes For Sc5845B (622284)
- Guardair Vacuum Accessories