Shop All Wet Dry Vacuums
Guardair
PulseAir 55 Gallon Dual B Vacuum Unit
Mfr # N552BCNEDPA
Zoro # G311225991
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,808.99
Free 30-Day Returns
Key Features
- Tank Size 55 gal
- Vacuum Hose Dia. 2 in
- Standards OSHA
- Static Pressure 163 in
- Tank Material Steel
Product Information
- Brand Guardair
- MFR # N552BCNEDPA
- Zoro # G311225991
- UPC # 690773033598
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 55 gal |
Vacuum Hose Dia. | 2 in |
Vacuum Hose Length | 20 ft |
Height | 24 1/2 in |
Air Hose Length | 20 ft |
Width | 27 7/10 in |
Air Hose Dia. | 3/4 in |
Length | 48 in |
Description
PulseAir 55 Gallon Dual B Vacuum Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Neutral Floor Cleaner, 5 gal., Citrus (101109754)
- REMCO 24 in Sweep Face Push Broom, Soft/Stiff Combination, Yellow, 59 in L Handle (31946/29626)
- IMPACT PRODUCTS Air Freshener, f/Metered Dispensers, 6.35oz, , Vanilla Bean, PK 12 (IMP325VCT)
- TOUGH DUTY NB 1 Quart Floral Scent Industrial Degreaser (205003)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460NED)
- GUARDAIR Pneumatic Vaccum (PQ20C150NED)
- BISSELL Garage Pro Wet/Dry Wall-Mount Vacuum (18P03)
- Guardair Wet Dry Vacuums