Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ20C150NED
Zoro # G211998858
product price: $2,239.99
/ea
Free Shipping & Returns
$2,239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tank Size 20 gal
- Features NED
- Air Inlet 1.5"
Product Information
- Brand Guardair
- MFR # PQ20C150NED
- Zoro # G211998858
- UPC # 690773034038
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 20 gal |
Details
Features | NED |
Air Inlet | 1.5" |
Item | PQ20C150NED |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Set of 4 Mesh Laundry Bags, Clothes Organizer Washer with Zipper, Travel/Laundry (2 Medium 2 Large) (107862ZDG)
- SPILFYTER Sorbents, 22 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-72BX)
- MEGUIARS SOAP SUPER 5 GALLON (MGD-11205)
- RID-X® Septic System Treatment Concentrated Powder, 19.6 oz, PK6 (19200-80307)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm (N552BCX)
- GUARDAIR Pneumatic Vaccum (PQ10H150)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- GUARDAIR Static Conductive Machine Vac (MV2000NED)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- Guardair Wet Dry Vacuums