Shop All Wet Dry Vacuums
Guardair
Pneumatic Vaccum
Mfr # PQ10H150
Zoro # G311998864
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 10 gal
- Features Generating Head
- Air Inlet 1.5"
Product Information
- Brand Guardair
- MFR # PQ10H150
- Zoro # G311998864
- UPC # 690773034007
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 10 gal |
Details
Features | Generating Head |
Air Inlet | 1.5" |
Item | PQ10H150 |
Description
Pneumatic Vaccum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Dish Soap Liquid Dishwashing, PK6 (PL9720/6)
- RENOWN Wave 3D Spiced Apple Urinal Screen, 10PK (REN03119)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Tan, Silver, Steel (HND-25261)
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- GUARDAIR Pneumatic Vaccum (PQ20C150NED)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm (N552BCX)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- Guardair Wet Dry Vacuums