Shop All Air Guns
Guardair
Pistol Grip Pneumatic Vacuum
Mfr # 1510
Zoro # G2233384
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Outlet Size 1-1/4 in (F)NPT
- Includes (5) Pieces Accessory Set, High Filtration Collection Bag
- Overall Length 30 1/2 in
Product Information
Dimensions
Outlet Size | 1-1/4 in (F)NPT |
Overall Length | 30 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 0 |
Overall Width | 8 in |
Nozzle Length | 5 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1 1/4 in |
Description
Vacuum Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 5 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Vacuum, Sound Level 89 dB, OSHA Pressure Compliant Not Applicable, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/2 in (70945)
- MORSE Portable Bnd, 28-13/16 x 1/2 x 10/14, PK3 (ZWEP281014MC)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1681200)
- PROSKIT Precision Screwdriver, TA23x50mm (SD-081-TA23)
- GUARDAIR Pistol Grip Air Gun (U74SFA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80FLEX24)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75XT036AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA3)
- GUARDAIR Xtra Thrust Air Gun, Steel Ext., 36" (75XT036SA)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (LZR650006AA)
- Guardair Air Guns & Accessories