Shop All Air Guns
Guardair
Pistol Grip Air Gun
Mfr # U80WJ225
Zoro # G4484006
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Low Noise
- Outlet Size 3/4"-32
- Includes Solid Conical Tip Nozzle
Product Information
Dimensions
Outlet Size | 3/4"-32 |
Overall Length | 5 3/8 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Nozzle Length | 2 1/8 in |
Overall Width | 6 5/8 in |
Extension Size | 0 |
Pistol Grip Trigger Length | 2 1/2 in |
Nominal Extension Length | No Extension Included |
Air Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/8 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Conical Tip Prevents Nozzle Blockage, Noise Reducing, Superior Thrust, Nozzle Whisper Jet, Air Flow Pattern Focused, Sound Level 97 dB, OSHA Pressure Compliant Yes, Output Thrust 1.9 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 6mm Surface 55mm 3/8 Sq. Drive (3310M-6)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM HEAVY DUTY DEEP IM (GP3033MHD)
- MILWAUKEE TOOL 5-1/2" 18T Framing Circular Saw Blade (48-40-0520)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49208)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018SA)
- GUARDAIR Pistol Grip Air Gun (LZR650)
- GUARDAIR Ergonomic Air Gun, 48" Extension (LZR600048AA)
- GUARDAIR Thumb Lever Air Gun (900S)
- GUARDAIR Thumb Lever Air Gun, 12" Extension, Max. dBA: 104 (970012S)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80FLEX18)
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- Guardair Air Guns & Accessories