Shop All Air Guns
Guardair
Pistol Grip Air Gun, Max. dBA: 77
Mfr # 74GFA
Zoro # G1859621
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Includes Fan Nozzle
- Overall Length 6 3/4 in
Product Information
Dimensions
Overall Length | 6 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 6 1/8 in |
Nozzle Length | 1 1/2 in |
Extension Size | 0 |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Quiet Operation in Noise-Sensitive Environments, Nozzle Quiet Force, Air Flow Pattern Focused, Sound Level 77 dB, OSHA Pressure Compliant Yes, Output Thrust 1.4 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY C-Clamp, 8 in Maximum Opening, Black (CDF408)
- TESA BROWN & SHARPE Outside Micrometer, Range 0" to 1" (00180070)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (2014223)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U80LJ024AA3)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018SA)
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (900LJ018AA)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA2)
- S&G TOOL AID 4-1/2 Long Reach Angled Nozzle Blow Gun (99500)
- Guardair Air Guns & Accessories