Shop All Air Guns
Guardair
Pistol Grip Air Gun, 6" Extension
Mfr # U75LJ006AA2
Zoro # G0482614
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 9 3/4 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 6 in |
Nozzle Length | 2 in |
Overall Width | 6 5/8 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Inlet Size | 3/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 5", 13 A, 2800 to 11,000 RPM (WEV 15-125 QUICK)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/8 in. (CTD38)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- GUARDAIR Pistol Grip Air Gun (U74HT25)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (76S006)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37024)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (LZR650048AA)
- Guardair Air Guns