Shop All Air Guns
Guardair
Pistol Grip Air Gun, 6" Extension
Mfr # 74BH006Z
Zoro # G1204917
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/16 in (F)NPT
- Includes 3/16 in OD Brass Extension with 1/8 in OD Plastic Stylus Tip, Chip Shield, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/16 in (F)NPT |
Overall Length | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 6 in |
Overall Width | 6 5/8 in |
Nozzle Length | 6 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 3/16 in |
Pistol Grip Trigger Length | 2 1/2 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 6 in, Nozzle Tip Material Aluminum, Nozzle Angle Angled, Nozzle Features For Small, Hard to Reach Places, Nozzle Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant Yes, Output Thrust 0.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wrench (020285-00)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X45)
- JONARD TOOLS Long Nose Plier, 6-5/8", Serrated (BLONGNOSE)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024SS)
- GUARDAIR Pistol Grip Air Gun, Max. dBA: 77 (74GFA)
- GUARDAIR Long John Safety Air Blow Gun, 72 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ072AA)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- GUARDAIR Thumb Lever Air Gun, 3" Extension (970003S)
- MILTON INDUSTRIES Pocket Blow Gun Fits Milton A Or Any 1/4 (MILS116)
- Guardair Air Guns