Shop All Air Guns
Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # U75XT048AA3
Zoro # G1294361
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Easy Air Flow Activation
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 51 3/4 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 48 in |
Nozzle Length | 2 1/2 in |
Overall Width | 6 5/8 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RYOBI 18.0V Li-Ion Battery, 1.5Ah Capacity (130540005)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4811-2)
- AMES 36 HVY Sledge Handle (2002400)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (75LJ036NN)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA2)
- GUARDAIR Pistol Grip Air Gun (75XXT)
- EXAIR Safety Air Gun, 1100, Chip Shield (1210-CS)
- Guardair Air Guns & Accessories