Shop All Air Guns
Guardair
Pistol Grip Air Gun, 48" Extension
Mfr # HYD048SS500
Zoro # G4485442
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/2 in (F)NPT
- Overall Length 60 1/4 in
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 60 1/4 in |
Air Gun Inlet Size | 1/2 in (F)NPT |
Extension Size | 48 in |
Nozzle Length | 3 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Pistol Grip Trigger Length | 6 in |
Description
Power Wash Gun, Nozzle Length 3 in, Output 13.5 lbf, Air Inlet Gender Female, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Sound Level 99 dB, Air Consumption 141 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN D.1 Hxcd3/8-16 (9434)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1013600)
- GEARWRENCH 33 oz. Dead Blow Hammer with Polyurethane Head (82242)
- GUARDAIR Pistol Grip Air Gun (74RT)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AA)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- GUARDAIR Air Gun, with 36" L Flextension, 1/4" FNPT (80FLEX36)
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- COILHOSE PNEUMATICS Rubber Blow Gun Tip Display PK5 (SAT13-DL)
- Guardair Air Guns & Accessories