Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # U75XT024AA3
Zoro # G1115292
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Easy Air Flow Activation
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 27 3/4 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Extension Size | 24 in |
Overall Width | 6 5/8 in |
Nozzle Length | 2 1/2 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 3/8 in |
Nominal Extension Length | 24 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 3/4" (HS1-3/4-82)
- RIDGID Reamer Blade, For 4CW39 Threading Machine (34577)
- HHIP 4-3/8 X 2-3/8 X 1-1/8" Single Magnetic V-Block (3402-0007)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- GUARDAIR Syphon Spray Gun, w/36" Extension, 9 cfm (79SG036)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AA)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- ADVANCED TECHNOLOGY PRODUCTS Nozzle, Compressed Air Blowgun, Vibro Style, OSHA Compliant (10K-ARS)
- Guardair Air Guns