Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # U75XT024AA2
Zoro # G4093686
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Easy Air Flow Activation
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 27 3/4 in |
Extension Size | 24 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Overall Width | 6 5/8 in |
Air Inlet Size | 3/8 in |
Pistol Grip Trigger Length | 2 1/2 in |
Air Outlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 3.3 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 6.50mm (C22863)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75XT024AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GUARDAIR Thumb Lever Air Gun, 36" Extension (900LJ036AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HYD048SSA)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048SS)
- GUARDAIR Long John Air Gun, Steel Extension, 18" (75LJ018SA)
- Guardair Air Guns & Accessories