Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # U75LJ024AA3
Zoro # G0625694
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 27 3/4 in |
Extension Size | 24 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Overall Width | 6 5/8 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 3/8 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 11/16 (49744)
- SUNEX 4 Piece 16" Extra Long Reach Pliers Set (3706V)
- MALCO Turboshear, Double Cut (TSMD)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- GUARDAIR Pistol Grip Air Gun (U74AA)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- GUARDAIR Radiator Gun, w/60" Extension (INRG060SS)
- GUARDAIR Air Gun, Ergonomic Grip, 4" Bent Extension (GA4404B)
- GUARDAIR Thumb Lever Air Gun, 48" Extension (900LJ048AA)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (80LJ048AA)
- MILTON Lever Style Blow Gun, Straight Rubber Tip (S-153)
- Guardair Air Guns