Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # LZR650024AA
Zoro # G2460464
original price:
$53.59
44% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Pistol Grip
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 27 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 24 in |
Overall Width | 5 1/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Pistol Grip Trigger Length | 4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Brass, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 1.1 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 22/32", 18mm (SM18)
- MILWAUKEE TOOL 1-9/16" Threaded Steel Hawg Cutter (49-57-1562)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0821)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF200)
- GUARDAIR Ergonomic Air Gun (LZR600)
- GUARDAIR Pistol Grip Air Gun (57S30XB)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75XT012AA3)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1510)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- GUARDAIR Pistol Grip Air Gun (U74LVZ)
- PLEWS BLOWGUN PISTL GRIP 1/4""F (18-325)
- Guardair Air Guns & Accessories