Shop All Air Guns
Guardair
Pistol Grip Air Gun, 24" Extension
Mfr # 75LJ024NN
Zoro # G4483997
original price:
$74.90
8% off
new price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Tanks, Rafters as Well as Machinery and Storage Areas
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 27 3/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 3/8 in |
Extension Size | 24 in |
Overall Width | 7 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 2 1/2 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 3/8 in, Nozzle Tip Material Nylon, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 107 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #1 x 1" Pozidriv® VORTEX™ Insert Power Bit - 25 Pack (CAVB1PZ1-25)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 9/16" (84304N)
- ESCHENBACH OPTIK GMBH Incandescent Magnifier Handle (1599-10)
- BIG HORN 4 x 2-1/2 Inch Adapter (11427)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80FLEX18)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75LJ048AA2)
- GUARDAIR Long John Air Gun, Nylon Nozzle, 12" (75LJ012AN)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (LZR650036AA)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024NN)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- Guardair Air Guns & Accessories