Shop All Air Guns
Guardair
Pistol Grip Air Gun, 18" Extension
Mfr # U75LJ018AA3
Zoro # G4832274
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Cushioned Pistol Grip
- Body Material Aluminum
- Application Cleaning
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 21 3/4 in |
Air Gun Inlet Size | 3/8 in (F)NPT |
Nozzle Length | 2 in |
Extension Size | 18 in |
Overall Width | 6 5/8 in |
Air Inlet Size | 3/8 in |
Pistol Grip Trigger Length | 4 in |
Air Outlet Size | 3/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua6-1/4 English Screw 82D HSS Countersink (65-L2-290)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- DREMEL Oscillating Tool Blade Set, Dremel (MM515U)
- DEWALT 1-Piece 1-3/4" x 22" SDS Max Core Bit (DW5915)
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- GUARDAIR Booster Air Gun, w/24" Extension, 35 cfm (76S024)
- GUARDAIR Pistol Grip Air Gun (U74HT50)
- GUARDAIR Pistol Grip Air Gun (U74HT25)
- COILHOSE PNEUMATICS Needle Blow Gun Tip 0.095" x 2 15/32" (CO SNT-4)
- Guardair Air Guns