Shop All Air Guns
Guardair
Pistol Grip Air Gun, 12" Extension
Mfr # 75XT012AA
Zoro # G0691826
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Aluminum
- Application Tough Applications
- Outlet Size 3/4"-32 (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 3/4"-32 (F)NPT |
Overall Length | 15 3/8 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 6 5/8 in |
Nozzle Length | 2 1/2 in |
Air Outlet Size | 3/4 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WOODOWL Nail Chipper Duo Auger 18" x 7/8" (05511)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024AA)
- GUARDAIR Pistol Grip Air Gun (U74LVB)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048SS)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- GUARDAIR Pistol Grip Air Gun (74GHT37)
- CEJN Series 112080 Pneumatic Blowgun (11-208-3150)
- Guardair Air Guns & Accessories