Shop All Air Guns
Guardair
PalmJet Safety Air Gun, Bent, 18"
Mfr # GA4418B
Zoro # G6934431
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Polypropylene
- Application Ideal for Cleaning The Tightest Cavities
- Includes Generous Hanging Hook
- Overall Length 23.4"
Product Information
Dimensions
Overall Length | 23.4" |
Extension Size | 18" Bent |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic |
Body Material | Polypropylene |
Application | Ideal for Cleaning The Tightest Cavities |
Includes | Generous Hanging Hook |
Max. dBA | 85 |
Nozzle | Star Tip |
Trigger | Extended |
Air Consumption | 6 cfm |
Description
PalmJet Safety Air Gun,Bent,18
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (W 13-150 Quick)
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- DRILL AMERICA 5/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/16)
- BOSCH Brush Set (1607014117)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036AA)
- GUARDAIR Long John Safety Air Blow Gun, 24 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ024AA)
- GUARDAIR Guardair 335-80WJ Whisper Jet Low Noisesafety Air Gun (335-80WJ)
- GUARDAIR Xtra Thrust Air Gun, Steel Ext., 36" (75XT036SA)
- GUARDAIR Long John Air Gun, Steel Nozzle, 24" (75LJ024AS)
- EXAIR Safety Air Gun, 10 CFM, Shield, Air Gun Body Style: Ergonomic (1299-CS)
- Guardair Air Guns & Accessories