Shop All Transport Drums
Guardair
Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black
Mfr # N650
Zoro # G2878845
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Drum Material Steel
- Drum Head Type Open Head
- Drum Volume Capacity 55 gal
- Lined/Unlined Unlined
Product Information
- Brand Guardair
- MFR # N650
- Zoro # G2878845
- UPC # 690773015624
- Country of Origin United States
- Category Transport Drums
Dimensions
Height | 33 1/2 in |
Bung Hole Dia. | 2 in NPT |
Outside Dia. | 23 1/16 in |
Overall Height | 33 1/2 in |
Inside Dia. | 22.1875 in |
Top Outside Diameter | 23 5/8 in |
Bottom Inside Diameter | 22 1/8 in |
Bung Hole Size | 2 in |
Description
Steel Drum, Open Head, Capacity 55 Gal., Steel, For Use With Pneumatic Wet/Dry Vacuums, Black, 18 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide In T-Nut Sa M8 (13049)
- METRO Wire Shelf, 24"D x 42"W, Chrome (2442BR)
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 13 in H (EF6320.GY1)
- GUARDAIR Open Head Vacuum Drum, Steel, 30 gal, Unlined, Black (N630)
- GUARDAIR Open Head Vacuum Drum, Steel, 10 gal, Unlined, Black (N100)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (582)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- ZORO SELECT Open Head Transport Drum, Fiber, 55 gal, Unlined, Brown (FFL21-55)
- ZORO SELECT Closed Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3013)
- Guardair Drums & Accessories