Shop All Air Gun Accessories
Guardair
Mini Vacuum Attachment Kit, Black
Mfr # MNVAC
Zoro # G2319037
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ultimate Cleaning Versatility
- Inlet 1-1/4 in
- Material Plastic
- Color Black
- Includes (5) Cleaning Attachments, 3 ft Clear Plastic Hose with 1 in ID Adapter
Product Information
- Brand Guardair
- MFR # MNVAC
- Zoro # G2319037
- UPC # 690773008176
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 9 1/2 in |
Details
Item | Mini Vacuum Attachment Kit |
For Use With | Ultimate Cleaning Versatility |
Inlet | 1-1/4 in |
Material | Plastic |
Color | Black |
Includes | (5) Cleaning Attachments, 3 ft Clear Plastic Hose with 1 in ID Adapter |
Application | Cleaning |
Product Type | Mini Vacuum Attachment Kit |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 1500, 1510 |
Description
Mini Vacuum Attachment Kit, Material Plastic, Compatible with Manufacturer Part Number 1500, 1510, For Use With Ultimate Cleaning Versatility, Includes (5) Cleaning Attachments, 3 ft Clear Plastic Hose with 1 in ID Adapter, Overall Length 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE (2) 20-Volt MAX* 4.0-Amp Hours Lithium Power Tool Batteries (PCC685LP)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5418N)
- MASTER APPLIANCE Switch (845)
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208H)
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- GUARDAIR Air Gun Dirt Shield Assembly, 10 In. L (HT133)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- GUARDAIR Air Spade Utility, 24inL, Green, Fiberglass (ASU4002EX)
- GUARDAIR Floor Brush, Impact Resistant Plastic (14VA07)
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black (500A20)
- AMFLO Air Line Manifold, 1-1/2 In. L, Aluminium (3406)
- Guardair Air Guns & Accessories