Shop All Floor Scrubber Parts
Guardair
Mac Vac Replacement Gasket
Mfr # MV2000G
Zoro # G4605851
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV2000
- Type Accessories
- For Use With Mfr. Model Number MV2000
- Length 14 ft.
Product Information
- Brand Guardair
- MFR # MV2000G
- Zoro # G4605851
- UPC # 690773026576
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Length | 14 ft. |
Details
Item | Mac Vac Replacement Gasket |
For Use With | Mfr. No. MV2000 |
Type | Accessories |
For Use With Mfr. Model Number | MV2000 |
Description
Mac Vac Replacement Gasket, Accessories, Length 14 ft., For Use With Mfr. No. MV2000, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Trash Can Liners, 100PK (NAT00995)
- CHEMTRONICS Foam Glass Cleaner, Clear, Unscented, Aerosol Spray Can (ES1668)
- CARRAND 72" Handle, 1 1/8 in Dia, Brown, Wood (93502)
- CONDOR Sorbents, 6 gal, 22 in Dia., Universal, Gray, Polypropylene (35ZR01)
- GUARDAIR Liquid Shut-Off Assembly, Cage and Float (N638)
- GUARDAIR Air King Fitting, 3/4 In. (N647)
- GUARDAIR Mac Vac Replacement Exhaust (MV2000EB)
- GUARDAIR Air Inlet Shutoff Valve (N651)
- GUARDAIR Retaining Spring, Steel, PK3 (N6603)
- GUARDAIR Air King Fitting, 1/2 In. (N610)
- GLOBAL INDUSTRIAL Replacement 24V 20A Battery Charger, 641327 (RP6455)
- Guardair Floor Scrubber Parts