Shop All Air Gun Nozzles & Accessories
Guardair
Long John W/ 36InSteel Ext, Steel Nozzle
Mfr # 75LJ036SS
Zoro # G0636469
$65.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Consumption 34 cfm
- Application Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks
- Standards OSHA 1910.242(B)
- Includes Extension and Nozzle, Hanging Hook
- Color Silver
Product Information
- Brand Guardair
- MFR # 75LJ036SS
- Zoro # G0636469
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 39 3/8 in |
Overall Width | 6 1/2 in |
Extension Size | 36 in |
Air Inlet Size | 1/4 in |
Details
Item | Long John W/ 36InSteel Ext, Steel Nozzle |
Air Consumption | 34 cfm |
Application | Blowing Floor Debris, Cleaning Inaccessible and Hard to Reach Areas, Cleaning Masonry Forms, Molds, Ovens, Rafters as Well as Machinery and Storage Areas, Tanks |
Standards | OSHA 1910.242(B) |
Includes | Extension and Nozzle, Hanging Hook |
Color | Silver |
Sound Level | 107 dB |
Nozzle Tip Material | Steel |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Body Material | Aluminum |
Maximum Inlet Pressure | 120 psi |
Air Inlet | 1/4 in NPT Female |
Description
Long John W/ 36InSteel Ext, Steel Nozzle, Pistol, Nozzle Tip Material Steel, Sound Level 107 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5527M)
- KO-KEN Socket 21mm 6 Point 32mm 3/8 Sq. Drive (3400M-21)
- GEDORE Combination Wrench, 15/16" (1 B 15/16AF)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-H (54107)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- GUARDAIR Air Gun Nozzle and Extension, 48 In. L (510E048SSA)
- GUARDAIR Nozzle (79SGN13)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- Guardair Air Guns & Accessories