Shop All Pneumatic Tool Parts
Guardair
Flextension, 18 In.
Mfr # 86FLX018
Zoro # G7907417
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardair Safety Air Gun
- Overall Length 20 1/4 in
- Fits Brand Guardair
- Standards OSHA
- Product Type Air Gun Extension
Product Information
- Brand Guardair
- MFR # 86FLX018
- Zoro # G7907417
- UPC # 690773007292
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 20 1/4 in |
Details
Item | Air Gun Extension |
For Use With | Guardair Safety Air Gun |
Fits Brand | Guardair |
Standards | OSHA |
Product Type | Air Gun Extension |
Number of Pieces | 1 |
Compatible with Product Type | Air Gun |
Compatible with Manufacturer Part Number | 80FLEX |
Description
Air Gun Extension, Compatible with Manufacturer Part Number 80FLEX, For Use With Guardair Safety Air Gun, Overall Length 20 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 912-8M-30 (912-8M-30)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- SCHATZ BEARING Flanged Ball Bearing, 240lb, 500rpm (TW25)
- TOMPKINS Nylon Hose Sleeve1.75" ID NYLON SLEEVE-100' (NHS-175-100 FT)
- GUARDAIR Aluminum Extension, 12 In. (75E012A)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 18 In. (75LJE018AA)
- GUARDAIR Hose, Recoil (14X50B03)
- GUARDAIR Round Bristle Brush (1400A03)
- GUARDAIR Brass Extension, 6 In. (74E006B)
- GAST Diaphragm Daa/Doa/Dol Sp Af818B (AF818B)
- Guardair Pneumatic Tool Parts