Shop All Pneumatic Tool Parts
Guardair
Flexible Metal Inlet Extension, 18 In.
Mfr # 1448F018
Zoro # G7852056
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Fits Brand Guardair
- Application Cleaning
- Product Type Air Gun Extension
- Compatible with Product Type Air Guns
Product Information
- Brand Guardair
- MFR # 1448F018
- Zoro # G7852056
- UPC # 690773001184
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 18 in |
Details
Item | Air Gun Extension |
Fits Brand | Guardair |
Application | Cleaning |
Product Type | Air Gun Extension |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | 1548 |
Number of Pieces | 1 |
Nozzle Tip Material | Metal |
Compatible Grainger Part Number | 3APY1 |
Description
Air Gun Extension, Compatible with Manufacturer Part Number 1548, Compatible with Grainger Part Number 3APY1, Nozzle Tip Material Metal, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T25)
- PRESTOLITE MOTORS DC Motor, 6-13/16 In. L, CCWSE, Wound Field (MUE-6301)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 5V 550 SDS (2 5V 550 SDS)
- TRITAN Tapered Roller Bearing Set, 1.3125-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (M88048/10)
- GUARDAIR Aluminum Nozzle 80LJ (80LJNA)
- GUARDAIR Alum Ext, 24 In. with Alum Nozzle (900LJE024AA)
- GUARDAIR Flextension, 12 In. (86FLX012)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- GUARDAIR Flextension, 18 In. (86FLX018)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 36 In. (75LJE036AA)
- WESTWARD Bearing, 608zz (PN5ZL26008G)
- Guardair Pneumatic Tool Parts