Shop All Air Guns
Guardair
Filter Cleaning Gun, w/12" Extension
Mfr # 900FG012
Zoro # G6934571
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Switch
- Body Material Aluminum
- Application General Maintenance and Automotive Use
- Overall Length 15"
- Max. dBA 92
Product Information
Dimensions
Overall Length | 15" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 12" |
Details
Air Gun Body Style | Thumb Switch |
Body Material | Aluminum |
Application | General Maintenance and Automotive Use |
Max. dBA | 92 |
Nozzle | Multi Port |
Trigger | Thumb |
Air Consumption | 24 cfm |
Description
Filter Cleaning Gun,w/12" Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (449785)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- KNIPEX High Leverage Diagonal Cutters 8 (74 01 200)
- CLEVELAND Screw Machine Drill Bit, 3.20 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14801)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060SS)
- GUARDAIR Ultra Xtra Thrust Air Gun Steel L, 48" (U75XT048SS3)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (80LJ012AA)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (LZR650006AA)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA3)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- Guardair Air Guns & Accessories