Shop All Air Guns
Guardair
Ergonomic Air Gun Kit, 3", 6" Extension
Mfr # LZR6007KIT
Zoro # G2953903
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications, DIY
- Outlet Size 1/8 in (F)NPT
- Includes 1/4 in NPT Industrial Interchange Connector, (2) Extensions, Brass Booster Nozzle, Brass Venturi Nozzle, Rubber Tip Nozzle
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 7 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 3 in, 6 in |
Overall Width | 8 7/8 in |
Nozzle Length | 1 in, 2 in, 3 in, 6 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun Kit, Ergonomic, Number of Nozzles Included 4, Nozzle Length 1 in, 2 in, 3 in, 6 in, Nozzle Tip Material Brass, Rubber, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.6 x 10 32mm 5/16 Hex Drive (100S.32-10)
- BON TOOL Bon 14-517 Epoxy Gun, 2 To 1 Dual Cartridge (14-517)
- PROTO T/W Retainer Pin (J6016ARP)
- ASIMETO 0.2-1.2 Measuring Range Asimeto Digital Inside Micrometer (7207011)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- GUARDAIR Guardair 75XXT, Xtra Thrust Safety Air Gun (75XXT)
- GUARDAIR Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD (1548)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA3)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA2)
- COIJALI Typhoon 150 Max PSI High Force Aluminum Tip Pistol Grip Blow Gun with 24" Extension (TYP2524)
- Guardair Air Guns & Accessories