Shop All Air Guns
Guardair
Ergonomic Air Gun, 60" Extension
Mfr # INF5060AA
Zoro # G0773491
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style In-Line
- Body Material Aluminum
- Application Heavy Duty Industrial and Construction Cleaning Applications
- Outlet Size 1/2 in (F)NPT
- Includes Auxiliary Handle, Extension and Nozzle
Product Information
Dimensions
Outlet Size | 1/2 in (F)NPT |
Overall Length | 70 3/8 in |
Air Gun Inlet Size | 3/4 in (F)NPT |
Extension Size | 60 in |
Overall Width | 12 1/2 in |
Nozzle Length | 7 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 1/2 in |
Description
Air Gun, Ergonomic, Number of Nozzles Included 1, Nozzle Length 7 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 121 dB, OSHA Pressure Compliant Yes, Output Thrust 12 lbf, Body Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- DRILL AMERICA 9/32" HSS 4 Flute Double End End Mill, Overall Length: 3-3/8" (DWCF209)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 5/8" Diameter 5/16 Pilot Hole (6815670)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1500)
- GUARDAIR Thumb Lever Air Gun (980)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75LJ024AA2)
- GUARDAIR Guardair 75XXT, Xtra Thrust Safety Air Gun (75XXT)
- SPEEDAIRE Thumb Lever Air Gun, 1/2" Extension (22YK47)
- Guardair Air Guns & Accessories