Shop All Air Guns
Guardair
Ergonomic Air Gun, 36" Extension
Mfr # LZR600036AA
Zoro # G1019112
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications, DIY
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 40 1/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 36 in |
Nozzle Length | 2 in |
Overall Width | 3 3/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Ergonomic, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 0.9 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Double-Ball-Hex Key, 8 mm Tip Size, 7 3/4 in Long, 39/64 in Short (19616)
- CRESCENT LUFKIN 3/8" x 50' Banner® Engineer's Yellow Clad Tape Measure (HW223D)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket (SHB12403)
- DRILL AMERICA m39 X 1.5 Carbon Steel Hex Die (DWTSMH39X1.5)
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip (U74HT37006)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75XT072AA3)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA2)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75XT036AA2)
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060AA)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF80)
- Guardair Air Guns & Accessories