Shop All Air Guns
Guardair
Ergonomic Air Gun, 12" Extension
Mfr # LZR600012AA
Zoro # G1900166
original price:
$33.25
10% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Aluminum
- Application Automotive and Industrial Cleaning Applications, DIY
- Outlet Size 1/8 in (F)NPT
- Includes Extension and Nozzle, Hanging Hook
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPT |
Overall Length | 16 1/8 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 in |
Overall Width | 3 3/8 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Ergonomic, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 101 dB, OSHA Pressure Compliant Yes, Output Thrust 0.9 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V/20V 4 Amp Battery Charger (DCB1104-QW)
- MAYHEW Scraper, Black/Red, 17" Overall Length (14177)
- TEKTON 16 Inch Groove Joint Pliers (4-1/4 in. Jaw) (37526)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- GUARDAIR Long John Air Gun, Steel Extension, 18" (75LJ018SA)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (970018S)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA3)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (LZR650072AA)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80FLEX18)
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- Guardair Air Guns