Shop All Wet Dry Vacuums
Guardair
Drum Vacuum, Standard 61 cfm
Mfr # N201SC
Zoro # G1836051
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 61 cfm
- Filter Type Standard
- Tank Size 20 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards OSHA
Product Information
- Brand Guardair
- MFR # N201SC
- Zoro # G1836051
- UPC # 690773031716
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 20 gal |
Vacuum Hose Dia. | 1 1/2 in |
Vacuum Hose Length | 20 ft |
Air Hose Length | 20 ft |
Air Hose Dia. | 1/2 in |
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 61 cfm, Static Pressure 105 in, Sound Level 96 dB, Tank Material Steel, Tank Size 20 gal, Tank Dry Capacity 20 gal, Tank Wet Capacity 20 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 5 hp, Air Hose Dia. 1/2 in, Air Hose Length 20 ft, Inlet Air Flow 20 cfm, Inlet Air Pressure 100 psi, Air Inlet 1/2 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 27 In, Tan, PK5 (3400)
- ATRIX Extension Wand Adapter (ATI34663)
- BRADY Absorbent Roll, 48 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- MONARCH Terry Polishing Hand Towel Navy , 12PK (N030-N1627-4)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N101DC)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Static Conductive Personnel Cleaning Station (CS3000NED)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- GUARDAIR 55 Gal Tank Size Drum Vacuum, Wet/Dry, 2 in Vacuum Hose Dia., 3/4 in FNPT, Bagless (N551BC)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM850)
- ATRIX INTERNATIONAL Atrix Ergo Backpack Vacuum, 2 Gallon Cap. (PMPBP)
- Guardair Wet Dry Vacuums