Shop All Wet Dry Vacuums
Guardair
Drum Vacuum, Standard 163 cfm
Mfr # N552BC
Zoro # G7997595
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$2,207.99
Free 30-Day Returns
Key Features
- Air Flow 163 cfm
- Filter Type Standard
- Tank Size 55 gal
- Vacuum Hose Dia. 2 in
- Static Pressure 163 in
Product Information
- Brand Guardair
- MFR # N552BC
- Zoro # G7997595
- UPC # 690773013811
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Tank Size | 55 gal |
Vacuum Hose Dia. | 2 in |
Vacuum Hose Length | 20 ft |
Air Hose Length | 20 ft |
Air Hose Dia. | 3/4 in |
Description
Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 163 cfm, Static Pressure 163 in, Sound Level 102 dB, Tank Material Steel, Tank Size 55 gal, Tank Dry Capacity 55 gal, Tank Wet Capacity 55 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 25 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 110 cfm, Inlet Air Pressure 100 psi, Air Inlet 3/4 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Swing Wastebasket Lid, 11 in W/Dia, Black, Resin, 1 Openings (FG306600BLA)
- WALTER SURFACE TECHNOLOGIES Pro Clean 20L (53G527)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Foam, 1000mL, PK2 (42338)
- SCHAERER Tablets, Espresso Cleaning(100) (65221)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- GUARDAIR Drum Vacuum, Standard 56 cfm (N051MC)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N101DC)
- GUARDAIR Pneumatic Vaccum (PQ55C150ATEX)
- NILFISK Industrial Shop Vacuum, HEPA 270 cfm (4010300189)
- Guardair Wet Dry Vacuums