Shop All Vacuum Accessories
Guardair
Detachable Brush Vacuum Tool, 6", 2" Hose
Mfr # N6592
Zoro # G1311511
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 2"
- Material Metal
- Length 18 1/2 in
- Width 6 in
- For Hose Diameter 2 in
Product Information
- Brand Guardair
- MFR # N6592
- Zoro # G1311511
- UPC # 690773015815
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 2" |
Length | 18 1/2 in |
Width | 6 in |
For Hose Diameter | 2 in |
Depth | 2 in |
Diameter | 2 in |
Details
Material | Metal |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Upright Vacuum |
Item | Dust Brush |
For Use With | 2" Hose |
Fits Vacuum Models | N301BCNED, N552BCNED |
Attachment Product Grouping | Dust Brushes |
Type | Metal |
Description
Dust Brushes, For Hose Diameter 2 in, Material Metal, Length 18 1/2 in, Width 6 in, Depth 2 in, Diameter 2 in, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N301BCNED, N552BCNED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Towels & Wipes, White, Roll, HYDROKNIT*, 1100 Wipes, 12 1/2 in x 13 2/5 in (34955)
- VIKAN Repl. Squeegee Blade, 28"L, Foam Rubber (77755)
- ZEP Ceramic Tile Cleaner, 5 gal., Drum (127335)
- ALLPOINTS Recycle Vented Trash Can (136182)
- GUARDAIR Squeegee Vacuum Floor Tool, 14" (N692S)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 89 cfm (N551BK)
- GUARDAIR Vacuum Brush Tool, 5", 1-1/2" Hose (N636)
- GUARDAIR Vacuum Hose, Vinyl (N12510)
- GUARDAIR Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon (N69110)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- PROTEAM HEPA Filter Housing, 2 HEPA Cartridges (834333)
- Guardair Vacuum Accessories