Shop All Pneumatic Tool Parts
Guardair
Curved Inlet Extension, 18 In.
Mfr # 1400A05-1
Zoro # G8421707
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Fits Brand Guardair
- Application Cleaning
- Compatible with Product Type Air Guns
- Product Type Air Gun Extension
Product Information
- Brand Guardair
- MFR # 1400A05-1
- Zoro # G8421707
- UPC # 690773010131
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 18 in |
Air Outlet Size | 1/2 in |
Details
Item | Air Gun Extension |
Fits Brand | Guardair |
Application | Cleaning |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Extension |
Compatible with Manufacturer Part Number | 1500, 1510 |
Number of Pieces | 1 |
Compatible Grainger Part Number | 3APY2, 3APY3 |
Description
Air Gun Extension, Compatible with Manufacturer Part Number 1500, 1510, Compatible with Grainger Part Number 3APY2, 3APY3, Overall Length 18 in, Air Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- HYDRAULI-FLEX 3/8" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-06-20)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz Brush Top Can (13018)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 8 Stroke - 1.375 Rod (216046)
- GUARDAIR Hose, Recoil (14X50B03)
- GUARDAIR Aluminum Nozzle (80WJNA)
- GUARDAIR Rubber Tip Nozzle 74 (74NRT)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- GUARDAIR Replacement Trigger (550K02)
- GUARDAIR Brass Nozzle Tip 74 (74N02A)
- MILTON Female GStyle Plug, 3/8"NPT (1820)
- Guardair Pneumatic Tool Parts