Shop All Vacuum Accessories
Guardair
Crevice Tool, 9", 1-1/4" Hose
Mfr # N849
Zoro # G2312545
original price:
$14.90
15% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/4"
- Material Plastic
- Length 9 in
- Width 1 1/2 in
- For Hose Diameter 1 1/4 in
Product Information
- Brand Guardair
- MFR # N849
- Zoro # G2312545
- UPC # 690773018007
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/4" |
Length | 9 in |
Width | 1 1/2 in |
For Hose Diameter | 1 1/4 in |
Depth | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Material | Plastic |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Shop Vacuum |
For Use With | 1-1/4" Hose |
Item | Crevice Tools |
Attachment Product Grouping | Crevice Tools |
Fits Vacuum Models | N552BC |
Type | Plastic |
Description
Crevice Tools, For Hose Diameter 1 1/4 in, Material Plastic, Length 9 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models N552BC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 32 oz. Trigger Spray Bottle, 4 PK (CBD540540)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK36 (OFENB-F-006I036M-88)
- CHEMSPEC Heavy Duty Soil Lifter, 1 gal., PK4 (C-HDSL4G)
- PROCTER & GAMBLE 32OZ Fresh MP Cleaner (48587)
- GUARDAIR Vacuum Hose Adapter, 2", 55-30 gal. units (N720)
- GUARDAIR Plastic Utility Tool, w/Brush, 5" L x6" W (N845)
- GUARDAIR Steel Vacuum Hose Coupler, 2" Hose (N671)
- GUARDAIR Grounding Strap, 120" (14VA120)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- GUARDAIR Wet/Dry Vacuum Accessory Kit (N668)
- EXAIR Vac-U-Gun Transfer System (6292)
- Guardair Vacuum Accessories